Square D (Schneider Electric) I Line™ Panelboard 4 Piece Trim With Door, Surface Mount | Graybar Store
Square D (Schneider Electric) - I Line™ Panelboard 4 Piece Trim With Door, Surface Mount
+ / - Hover over image to Zoom
Other Views

    I Line™ Panelboard 4 Piece Trim With Door, Surface Mount

    Manufacturer: Square D (Schneider Electric)
         

    Four-piece trim kit with door for I-Line™ panelboards.

    • Manufacturer Square D (Schneider Electric)
    • Accessory Type Trim With Door
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Mounting Type
    Style
    Width (Inches)
    Price
    HCW86TSD
    97169709
    86 in.
    Surface Mount
    Front
    42 in
    $
    1444
    .71
    /
    EA
    97169709
    Height (Inches)
    86 in.
    Mounting Type
    Surface Mount
    Style
    Front
    Width (Inches)
    42 in
    $
    1444
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HCW50TSD
    97188297
    $
    798
    .68
    /
    EA
    97188297
    Height (Inches)
    Mounting Type
    Style
    Width (Inches)
    $
    798
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97169709 SKU, 97169709 ANALYTICS...
    Style
    Front
    Width (Inches)
    42 in
    Price
    $
    1444
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97188297 SKU, 97188297 ANALYTICS...
    Style
    Width (Inches)
    Price
    $
    798
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available