Square D (Schneider Electric) PQ3206G I Line™ II Busway 240V Fusible Plug In Unit, 3 Pole | Graybar Store
Square D (Schneider Electric) - I Line™ II Busway 240V Fusible Plug In Unit, 3 Pole - PQ3206G
+ / - Hover over image to Zoom
Other Views

    I Line™ II Busway 240V Fusible Plug In Unit, 3 Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PQ3206G
    SKU: 88242190
    $1,671.21
    Checking Pricing
         
    Connections:3-Pole
    Amps:60A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PQ3206G
    • Connections 3-Pole
    • Voltage (Volts) 240 V AC
    • Type Fusible
    Product Overview:
    Fusible Busway Plug In Unit, Amps: 60 A, Voltage (Volts): 240 V AC, Connections: 3 Pole