Square D (Schneider Electric) PQ3610G I-Line™ II Busway 100A 600V Fusible Plug-In Unit | Graybar Store
Square D (Schneider Electric) - I-Line™ II Busway 100A 600V Fusible Plug-In Unit - PQ3610G
+ / - Hover over image to Zoom
Other Views

    I-Line™ II Busway 100A 600V Fusible Plug-In Unit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PQ3610G
    SKU: 88242200
    $2,425.02
    Checking Pricing
         
    Voltage (Volts):600
    Amps:100A
    Connections:3-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PQ3610G
    • Connections 3-Pole, 3-Wire
    • Voltage (Volts) 600
    • Amps 100A
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    I-Line™ II busway 100A 600V 3P3W fusible plug-in unit.