Square D (Schneider Electric) HC4286DB I Line™ HCP Boxes | Graybar Store
Square D (Schneider Electric) - I Line™ HCP Boxes - HC4286DB
+ / - Hover over image to Zoom
Other Views

    I Line™ HCP Boxes

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HC4286DB
    SKU: 88240755
    $261.21
    Checking Pricing
         
    Height (Inches):86 in.
    Width (Inches):42
    Depth (Inches):9-1/2
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HC4286DB
    • Depth (Inches) 9-1/2
    • Height (Inches) 86 in.
    • NEMA Rating NEMA 1
    • Width (Inches) 42
    • Accessory Type I Line Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Panelboard 86 inch high enclosure for ready to assemble I Line panelboards