Square D (Schneider Electric) PINQO I-Line™ Busway 70A 240V Plug-In Unit | Graybar Store
Square D (Schneider Electric) - I-Line™ Busway 70A 240V Plug-In Unit - PINQO
+ / - Hover over image to Zoom
Other Views

    I-Line™ Busway 70A 240V Plug-In Unit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PINQO
    SKU: 88242130
    $458.63
    Checking Pricing
         
    Voltage (Volts):240
    Amps:70A
    Connections:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PINQO
    • Connections 3-Pole, 4-Wire
    • Voltage (Volts) 240
    • Amps 70A
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    I-Line™ busway 70A 240V 3P4W plug-in unit.
    Accepts up to 70A max. QO circuit breaker. NOTE: Not for use with PB225.