Square D (Schneider Electric) HCP32688 I-Line 800A 600V 3-Phase Main Lug Panelboard Interior | Graybar Store
Square D (Schneider Electric) - I-Line 800A 600V 3-Phase Main Lug Panelboard Interior - HCP32688
+ / - Hover over image to Zoom
Other Views

    I-Line 800A 600V 3-Phase Main Lug Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCP32688
    SKU: 22054464
    $4,536.22
    Checking Pricing
         
    Voltage (Volts):600
    Mains:Main Lug
    Amps:800A
    Phase:3-Phase
    Accommodates:63 in. of Branch Breakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCP32688
    • Voltage (Volts) 600
    • Accommodates 63 in. of Branch Breakers
    • Amps 800A
    • Mains Main Lug
    • Phase 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    I-Line 800A 600V 3-phase main lug panelboard interior. Accommodates 63 in. of branch breakers.