Square D (Schneider Electric) HCM23734M I-Line 400A 600V 3-Phase Main Breaker Panelboard Interior | Graybar Store
Square D (Schneider Electric) - I-Line 400A 600V 3-Phase Main Breaker Panelboard Interior - HCM23734M
+ / - Hover over image to Zoom
Other Views

    I-Line 400A 600V 3-Phase Main Breaker Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCM23734M
    SKU: 88240784
    $7,594.41
    Checking Pricing
         
    Voltage (Volts):600
    Mains:Main Breaker
    Amps:400A
    Phase:3-Phase
    Accommodates:45 in. of Branch Breakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCM23734M
    • Voltage (Volts) 600
    • Accommodates 45 in. of Branch Breakers
    • Amps 400A
    • Mains Main Breaker
    • Phase 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    I-Line 400A 600V 3-phase main breaker panelboard interior. Accommodates 45 in. of branch breakers.