Square D (Schneider Electric) HCM48TSD I Line™ 4 Piece Panelboard Cover/Trim Kit With Door For HCM Interiors, 32 W x 48 in. H. | Graybar Store
Square D (Schneider Electric) - I Line™ 4 Piece Panelboard Cover/Trim Kit With Door For HCM Interiors, 32 W x 48 in. H. - HCM48TSD
+ / - Hover over image to Zoom
Other Views

    I Line™ 4 Piece Panelboard Cover/Trim Kit With Door For HCM Interiors, 32 W x 48 in. H.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCM48TSD
    SKU: 97136135
    $519.19
    Checking Pricing
         
    Width (Inches):32
    Height (Inches):48 in.
    Use With:HCM Interiors
    Additional Features:With Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCM48TSD
    • Additional Features With Door
    • Height (Inches) 48 in.
    • Width (Inches) 32
    • Accessory Type Panelboard Cover
    • Use With HCM Interiors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    I Line™ panelboard cover/trim kit with door for HCM interiors, 32 W x 48 in. H.