Square D (Schneider Electric) HC3273DB9 I Line™ 32 W x 73 H x 9 in. D NEMA 1 Box | Graybar Store
Square D (Schneider Electric) - I Line™ 32 W x 73 H x 9 in. D NEMA 1 Box - HC3273DB9
+ / - Hover over image to Zoom
Other Views

    I Line™ 32 W x 73 H x 9 in. D NEMA 1 Box

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HC3273DB9
    SKU: 25063927
    $261.21
    Checking Pricing
         
    Height (Inches):73 in.
    Width (Inches):32
    Depth (Inches):9
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HC3273DB9
    • Depth (Inches) 9
    • Height (Inches) 73 in.
    • NEMA Rating NEMA 1
    • Width (Inches) 32
    • Accessory Type Panelboard Enclosure
    • Country of Origin US - USA
    Product Overview:
    I Line™ 32 W x 73 H x 9 in. D NEMA 1 box.