Square D (Schneider Electric) HCM23642N I-Line 225A 600V 3-Phase Main Lug Panelboard Interior | Graybar Store
Square D (Schneider Electric) - I-Line 225A 600V 3-Phase Main Lug Panelboard Interior - HCM23642N
+ / - Hover over image to Zoom
Other Views

    I-Line 225A 600V 3-Phase Main Lug Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCM23642N
    SKU: 88240780
    $2,188.56
    Checking Pricing
         
    Voltage (Volts):600
    Mains:Main Lug
    Amps:225A
    Phase:3-Phase
    Accommodates:45 in. of Branch Breakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCM23642N
    • Voltage (Volts) 600
    • Accommodates 45 in. of Branch Breakers
    • Amps 225A
    • Mains Main Lug
    • Phase 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    I-Line 225A 600V 3-phase main lug panelboard interior. Accommodates 45 in. of branch breakers.