Lithonia Lighting IBZ 654 GEUS90 I-Beam High Bay, Fluorescent, Suspension Mount, Unlamped | Graybar Store
Lithonia Lighting - I-Beam High Bay, Fluorescent, Suspension Mount, Unlamped - IBZ 654 GEUS90
+ / - Hover over image to Zoom
Other Views

    I-Beam High Bay, Fluorescent, Suspension Mount, Unlamped

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBZ 654 GEUS90
    SKU: 25478115
    Price pending
    Checking Pricing
         
    No. of Lamps:6
    Additional Features:Certain Airborne Contaminants can Diminish Integrity of IBZ Fixture; Channel is Formed of Heavy Duty Code-Gauge (22-gauge)
    Voltage Rating:120 to 277 V
    Lamp Watts:54 W
    Fluorescent Lamp Type:T4
    Ballast Type:T4 Electronic
    Light Distribution:Narrow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBZ 654 GEUS90
    • Additional Features Certain Airborne Contaminants can Diminish Integrity of IBZ Fixture; Channel is Formed of Heavy Duty Code-Gauge (22-gauge)
    • Ballast Type T4 Electronic
    • Brand Lithonia Lighting I-BEAM
    • Fluorescent Lamp Type T4
    • Lamp Type Fluorescent
    • Lamp Watts 54 W
    • Light Distribution Narrow
    • No. of Lamps 6
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lithonia Lighting® I-BEAM® IBZ Fluorescent High Bay, Lamp Type: Fluorescent, Lamp Watts: 54 W, High Bay, Voltage Rating: 120 to 277 V, Light Distribution: Narrow