B-Line (Eaton) B2072ZN Zinc Plated Z-Support Fitting | Graybar Store
B-Line (Eaton) - Zinc Plated Z-Support Fitting - B2072ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Z-Support Fitting

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2072ZN
    SKU: 88035369
    $8.74
    Checking Pricing
         
    Brand or Series:Eaton
    Fitting Type:Conduit Clamp
    Additional Features:(2) Pipe Clamps; Slotted Hex Head Machine Screws; Square Nut; Stand Off Plate
    Max. Opening (Inches):1-7/8
    Jaw Capacity (Inches):3/4
    Load Rating:300 lb
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2072ZN
    • Additional Features (2) Pipe Clamps; Slotted Hex Head Machine Screws; Square Nut; Stand Off Plate
    • Brand or Series Eaton
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 3/4
    Product Overview:
    Eaton® B2070 I-Beam Clamp, Zinc-Plated, Conduit Clamp, Load Rating: 300 lb, Pipe, Jaw Capacity (Inches): 3/4 in