Burndy MRC840 HYTOOL™ Mechanical Rotating Crimper | Graybar Store
Burndy - HYTOOL™ Mechanical Rotating Crimper - MRC840
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Mechanical Rotating Crimper

    Manufacturer: Burndy
    Manufacturer #: MRC840
    SKU: 98311898
    $233.89
    Checking Pricing
         
    Tool Application:Hydent Connectors
    Overall Length (Inches):26
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # MRC840
    • Overall Length (Inches) 26
    • Tool Application Hydent Connectors
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    HYTOOL™ mechanical rotating crimp tool
    • Hand-operated crimping tool for use with Burndy YA and YS series Hylug and Hylink terminals and splices and stranded copper conductors from #8 to 4/0 AWG
    • Butting steel jaws and over center cam action ensure full crimp force
    • Nine-position rotating die wheels lock into position to accommodate a range of connectors
    • Plated steel jaws for durability and resistance to corrosion
    • Comfort grip handles reduce user fatigue