Burndy Y1MRTC HYTOOL™ Mechanical Full Cycle Ratchet Crimper | Graybar Store
Burndy - HYTOOL™ Mechanical Full Cycle Ratchet Crimper - Y1MRTC
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Mechanical Full Cycle Ratchet Crimper

    Manufacturer: Burndy
    Manufacturer #: Y1MRTC
    SKU: 22014882
    $294.22
    Checking Pricing
         
    Overall Length (Inches):9.875
    Tool Application:Ratcheting crimp tool for wire range 8 to 1 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Y1MRTC
    • Overall Length (Inches) 9.875
    • Tool Application Ratcheting crimp tool for wire range 8 to 1 AWG
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Mechanical full cycle ratchet crimping HYTOOL™ for wire range 8 to 1 AWG Class B, 8 to 2 AWG Class I Flex, 2 AWG Solid, 3 AWG Stranded
    • Manual ratchet crimper for use with a range of copper terminals, splices, and taps
    • Ratchet mechanism ensures proper crimp force with each operation
    • Permanent rotating die is color coded to match color coded connectors
    • Molded comfort grips reduce user fatigue
    • Die index embossment allows permanent inspection of installed connectors