Burndy YGHC26C26 Hytap™ C-Tap Connector | Graybar Store
Burndy - Hytap™ C-Tap Connector - YGHC26C26
+ / - Hover over image to Zoom
Other Views

    Hytap™ C-Tap Connector

    Manufacturer: Burndy
    Manufacturer #: YGHC26C26
    SKU: 88049004
    $14.55
    Checking Pricing
         
    Main Conductor Size:1 AWG Stranded to 2/0 AWG Stranded
    Tap Conductor Size:1 AWG Stranded to 2/0 AWG Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YGHC26C26
    • Main Conductor Size 1 AWG Stranded to 2/0 AWG Stranded
    • Materials Copper Alloy
    • Tap Conductor Size 1 AWG Stranded to 2/0 AWG Stranded
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hytap™ connector for 1 to 2/0 AWG main conductor, 1 to 2/0 AWG tap conductor, 0 die.
    Burndy's YGHC-C Series solderless terminal is manufactured from high-conductivity wrought copper iron. This connector is acceptable for direct burial into earth or concrete and is certified for wire to ground rod.