Burndy Y644HSXT HYPRESS™ Hand Hydraulic Crimper | Graybar Store
Burndy - HYPRESS™ Hand Hydraulic Crimper - Y644HSXT
+ / - Hover over image to Zoom
Other Views

    HYPRESS™ Hand Hydraulic Crimper

    Manufacturer: Burndy
    Manufacturer #: Y644HSXT
    SKU: 25180410
    $2,737.88
    Checking Pricing
         
    Overall Length (Inches):22.2
    Tool Application:6 to 1000 CU, 6 to 750 AL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Y644HSXT
    • Brand HYPRESS
    • Overall Length (Inches) 22.2
    • Tool Application 6 to 1000 CU, 6 to 750 AL
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HYPRESS™ dieless hydraulic crimper can be used with 6 AWG to 1000 kcmil copper, 6 AWG to 750 kcmil aluminum HYLUG™ terminals and 6 AWG to 1000 kcmil copper, 6 AWG to 750 kcmil aluminum HYLINK™ splices.