Burndy AYPO4/0 Hyplug™ Aluminum Compression Adapter with Pentrox® | Graybar Store
Burndy - Hyplug™ Aluminum Compression Adapter with Pentrox® - AYPO4/0
+ / - Hover over image to Zoom
Other Views

    Hyplug™ Aluminum Compression Adapter with Pentrox®

    Manufacturer: Burndy
    Manufacturer #: AYPO4/0
    SKU: 88047202
    $28.88
    Checking Pricing
         
    Wire Size:4/0 AWG
    Plug Diameter (Inches):0.42
    Material:Tin Plated Aluminum
    Length:1.22 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AYPO4/0
    • Length 1.22 in.
    • Plug Diameter (Inches) 0.42
    • Wire Size 4/0 AWG
    • Material Tin Plated Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hyplug™ aluminum compression adapter with Pentrox® for 4/0 AWG wire.
    Aluminum compression adapter applications include mechanical connectors in molds case circuit breakers, panel board equipment and meter sockets.