Berk-Tek Hyper Plus 5e Riser 4-Pair UTP Cable | Graybar Store
Berk-Tek - Hyper Plus 5e Riser 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    Hyper Plus 5e Riser 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's Hyper Plus 5e standard Cat 5e UTP cables are designed for horizontal network and voice applications in a structured cabling network to connect between the user outlet and horizontal cross-connect.

    • CMR
    • Supports most voice and data applications
    • 24 AWG bare copper wire insulated with thermoplastic
    • Characterized to 350 MHz, 250 MHz greater than the standard
    • Universally accepted design for global commercial network installations
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 19 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Cable Type
    Packaging
    Package
    Price
    5ENP4P24-GN-P-BER-PV
    99477804
    Green
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel
    99477804
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-WH-P-BER-PV
    99477805
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel
    99477805
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-YL-P-BER-PV
    99477807
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel
    99477807
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BL-P-BER-PV
    99477809
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel
    99477809
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GY-P-BER-PV
    99477811
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel
    99477811
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BK-P-BER-PV
    99654610
    Black
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel
    99654610
    Color
    Black
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BL-P-1.5K-BER-PV
    25480502
    Blue
    Flame-Retardant PVC
    4
    1500 Foot Box
    $
    255
    .12
    1500 Ft
    /
    Reel
    25480502
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    $
    255
    .12
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-PK-P-BER-PV
    99664436
    Pink
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel
    99664436
    Color
    Pink
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-YL-S-BER-PV
    99477820
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    170
    .08
    1000 Ft
    /
    Reel
    99477820
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-RD-R-BER-PV
    99682726
    Red
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    170
    .08
    1000 Ft
    /
    Reel
    99682726
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GY-S-BER-PV
    99477785
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    170
    .08
    1000 Ft
    /
    Reel
    99477785
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-RD-P-BER-PV
    99664437
    Red
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel
    99664437
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BL-S-BER-PV
    99477822
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    170
    .08
    1000 Ft
    /
    Reel
    99477822
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BL-R-BER-PV
    99477802
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    170
    .08
    1000 Ft
    /
    Reel
    99477802
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BK-R-BER-PV
    25170276
    Black
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    170
    .08
    1000 Ft
    /
    Reel
    25170276
    Color
    Black
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-PU-P-BER-PV
    99691917
    Purple
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    170
    .08
    1000 Ft
    /
    Reel
    99691917
    Color
    Purple
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GY-R-BER-PV
    99477803
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    170
    .08
    1000 Ft
    /
    Reel
    99477803
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-OR-P-BER-PV
    99691911
    Orange
    4
    UTP
    1000 ft Reel in a Box
    $
    170
    .08
    1000 Ft
    /
    Reel
    99691911
    Color
    Orange
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    Package
    $
    170
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-WH-P-1.5K-BER-PV
    25480504
    White
    4
    UTP
    1500 ft Reel in a Box
    $
    255
    .12
    1500 Ft
    /
    Reel
    25480504
    Color
    White
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1500 ft Reel in a Box
    Package
    $
    255
    .12
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477804 SKU, 99477804 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477805 SKU, 99477805 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477807 SKU, 99477807 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477809 SKU, 99477809 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477811 SKU, 99477811 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99654610 SKU, 99654610 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480502 SKU, 25480502 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    Price
    $
    255
    .12
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99664436 SKU, 99664436 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477820 SKU, 99477820 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99682726 SKU, 99682726 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477785 SKU, 99477785 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99664437 SKU, 99664437 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477822 SKU, 99477822 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477802 SKU, 99477802 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25170276 SKU, 25170276 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99691917 SKU, 99691917 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477803 SKU, 99477803 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99691911 SKU, 99691911 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    Package
    Price
    $
    170
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480504 SKU, 25480504 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1500 ft Reel in a Box
    Package
    Price
    $
    255
    .12
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available