Berk-Tek 5EP4P24-WH-S-BER-AP Hyper Plus 5e Plenum 4-Pair UTP Cable, White, 1000 FT, Reel-In-A-Box | Graybar Store
Berk-Tek - Hyper Plus 5e Plenum 4-Pair UTP Cable, White, 1000 FT, Reel-In-A-Box - 5EP4P24-WH-S-BER-AP
+ / - Hover over image to Zoom
Other Views

    Hyper Plus 5e Plenum 4-Pair UTP Cable, White, 1000 FT, Reel-In-A-Box

    Manufacturer: Berk-Tek
    Manufacturer #: 5EP4P24-WH-S-BER-AP
    SKU: 99477773
    $302.81
    Checking Pricing
         
    Color:White
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5EP4P24-WH-S-BER-AP
    • Color White
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating NFPA 262; Plenum CMP; UL Listed
    • Gauge 24 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    White Hyper Plus 5e plenum 4-pair UTP cable. Manufacturer's part number 10032221.
    • Supports most data and voice applications
    • 24 AWG bare copper wire insulated with thermoplastic
    • Characterized to 350 MHz, 250 MHz greater than the standard
    • Universally accepted design for global commercial network installations