Berk-Tek Hyper Plus 5e Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - Hyper Plus 5e Plenum 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    Hyper Plus 5e Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's Hyper Plus 5e Standard Category 5e UTP cables are designed for horizontal network and voice applications in a structured cabling network between user outlet and horizontal cross-connect.

    • Supports most data and voice applications
    • 24 AWG bare copper wire insulated with thermoplastic
    • Characterized to 350 MHz, 250 MHz greater than the standard
    • Universally accepted design for global commercial network installations
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 19 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Cable Type
    Packaging
    Package
    Price
    5EP4P24-BK-P-BER-AP
    22051203
    Black
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel
    22051203
    Color
    Black
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BL-P-BER-AP
    99477766
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    291
    .53
    1000 Ft
    /
    Reel
    99477766
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    291
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GN-P-BER-AP
    99477768
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel
    99477768
    Color
    Green
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-YL-P-BER-AP
    99477770
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    291
    .53
    1000 Ft
    /
    Reel
    99477770
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    291
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GY-P-BER-AP
    99477782
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    291
    .53
    1000 Ft
    /
    Reel
    99477782
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    291
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-WH-P-BER-AP
    99477783
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel
    99477783
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-WH-P-1.5K-BER-AP
    25480507
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1500 Foot Box
    $
    454
    .22
    1500 Ft
    /
    Reel
    25480507
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    $
    454
    .22
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BL-S-BER-AP
    99477774
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    302
    .81
    1000 Ft
    /
    Reel
    99477774
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BL-R-BER-AP
    99477778
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    302
    .81
    1000 Ft
    /
    Reel
    99477778
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BL-P-1.5K-BER-AP
    25480505
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1500 Foot Box
    $
    454
    .22
    1500 Ft
    /
    Reel
    25480505
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    $
    454
    .22
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-OR-P-BER-AP
    99691910
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel
    99691910
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-WH-S-BER-AP
    99477773
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    302
    .81
    1000 Ft
    /
    Reel
    99477773
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-RD-P-BER-AP
    99660916
    Red
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel
    99660916
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GN-R-BER-AP
    99477780
    Green
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    302
    .81
    1000 Ft
    /
    Reel
    99477780
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-PK-P-BER-AP
    99691662
    Pink
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel
    99691662
    Color
    Pink
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GY-S-BER-AP
    99477772
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    302
    .81
    1000 Ft
    /
    Reel
    99477772
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-PU-P-BER-AP
    99691919
    Purple
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel
    99691919
    Color
    Purple
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GY-R-BER-AP
    99477776
    Grey
    4
    UTP
    1000 ft Reel
    $
    302
    .81
    1000 Ft
    /
    Reel
    99477776
    Color
    Grey
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Package
    $
    302
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GY-P-1.5K-BER-AP
    25480506
    Grey
    4
    UTP
    1500 ft Reel in a Box
    $
    454
    .22
    1500 Ft
    /
    Reel
    25480506
    Color
    Grey
    Jacket Materials
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1500 ft Reel in a Box
    Package
    $
    454
    .22
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22051203 SKU, 22051203 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477766 SKU, 99477766 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    291
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477768 SKU, 99477768 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477770 SKU, 99477770 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    291
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477782 SKU, 99477782 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    291
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477783 SKU, 99477783 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480507 SKU, 25480507 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    Price
    $
    454
    .22
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477774 SKU, 99477774 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477778 SKU, 99477778 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480505 SKU, 25480505 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1500 Foot Box
    Price
    $
    454
    .22
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99691910 SKU, 99691910 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477773 SKU, 99477773 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99660916 SKU, 99660916 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477780 SKU, 99477780 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99691662 SKU, 99691662 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477772 SKU, 99477772 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99691919 SKU, 99691919 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477776 SKU, 99477776 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Package
    Price
    $
    302
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480506 SKU, 25480506 ANALYTICS...
    No. of Pairs
    4
    Cable Type
    UTP
    Packaging
    1500 ft Reel in a Box
    Package
    Price
    $
    454
    .22
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available