Berk-Tek PC5ENP4P24-WH-R-BER-PV Hyper Plus 5e Patch 4-Pair UTP Cable, White | Graybar Store
Berk-Tek - Hyper Plus 5e Patch 4-Pair UTP Cable, White - PC5ENP4P24-WH-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    Hyper Plus 5e Patch 4-Pair UTP Cable, White

    Manufacturer: Berk-Tek
    Manufacturer #: PC5ENP4P24-WH-R-BER-PV
    SKU: 99721503
    $264.81
    Checking Pricing
         
    Color:White
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # PC5ENP4P24-WH-R-BER-PV
    • Color White
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White Hyper Plus 5e patch 4-pair UTP cable, 1000 foot reel. Manufacturer's part number 10032716.
    • Supports most data and voice applications
    • 24 AWG bare copper wire insulated with thermoplastic
    • Intended for high speed data applications up to 100 MHz
    • Universally accepted design for global commercial network installations