Berk-Tek Hyper Plus 5e Patch 4-Pair UTP Cable | Graybar Store
Berk-Tek - Hyper Plus 5e Patch 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    Hyper Plus 5e Patch 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's Hyper Plus 5e standard Cat 5e UTP cables are designed for patch cords between data communication equipment.

    • Supports most data and voice applications
    • 24 AWG bare copper wire insulated with thermoplastic
    • Intended for high speed data applications up to 100 MHz
    • Universally accepted design for global commercial network installations
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    Packaging
    No. of Pairs
    Package
    Price
    PC5ENP4P24-BL-R-BER-PV
    99721488
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel
    99721488
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5ENP4P24-RD-R-BER-PV
    99721472
    Red
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel
    99721472
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5ENP4P24-GY-R-BER-PV
    99721455
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel
    99721455
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5ENP4P24-BK-R-BER-PV
    99721465
    Black
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel
    99721465
    Color
    Black
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5ENP4P24-GN-R-BER-PV
    99721484
    Green
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel
    99721484
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5ENP4P24-WH-R-BER-PV
    99721503
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel
    99721503
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5ENP4P24-YL-R-BER-PV
    99721486
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel
    99721486
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5ENP4P24-PU-R-BER-PV
    99721490
    Purple
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel
    99721490
    Color
    Purple
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    264
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PC5ENP4P24-OR-R-BER-PV
    25380800
    Orange
    1000 ft Reel
    4
    $
    264
    .81
    1000 Ft
    /
    Reel
    25380800
    Color
    Orange
    Jacket Materials
    Packaging
    1000 ft Reel
    No. of Pairs
    4
    Package
    $
    264
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99721488 SKU, 99721488 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    264
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99721472 SKU, 99721472 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    264
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99721455 SKU, 99721455 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    264
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99721465 SKU, 99721465 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    264
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99721484 SKU, 99721484 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    264
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99721503 SKU, 99721503 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    264
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99721486 SKU, 99721486 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    264
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99721490 SKU, 99721490 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    264
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25380800 SKU, 25380800 ANALYTICS...
    Packaging
    1000 ft Reel
    No. of Pairs
    4
    Package
    Price
    $
    264
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available