Berk-Tek 5EO4P24-BK-R-BER-NR Hyper Plus 5e OSP 4-Pair UTP Cable, Black | Graybar Store
Berk-Tek - Hyper Plus 5e OSP 4-Pair UTP Cable, Black - 5EO4P24-BK-R-BER-NR
+ / - Hover over image to Zoom
Other Views

    Hyper Plus 5e OSP 4-Pair UTP Cable, Black

    Manufacturer: Berk-Tek
    Manufacturer #: 5EO4P24-BK-R-BER-NR
    SKU: 22105807
    $225.15
    Checking Pricing
         
    Color:Black
    Jacket Materials:UV-Resistant Polyethylene
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5EO4P24-BK-R-BER-NR
    • Color Black
    • Category Cat 5e
    • Type Outside Plant
    • Gauge 24 AWG
    • Jacket Materials UV-Resistant Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black Hyper Plus 5e outside plant 4-pair UTP cable. Manufacturer's part number 10071496.
    • Supports most data and voice applications
    • Fully water-blocked
    • Meets the industry standard for outdoor rated cable
    • Simplified structured cabling solution preserving long-term network investment
    • 24 AWG