Burndy T1010 Hylug™ Uninsulated Compression Ring Terminal | Graybar Store
Burndy - Hylug™ Uninsulated Compression Ring Terminal - T1010
+ / - Hover over image to Zoom
Other Views

    Hylug™ Uninsulated Compression Ring Terminal

    Manufacturer: Burndy
    Manufacturer #: T1010
    SKU: 88048205
    $0.61
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Stud Size (Inches):No. 10
    Material:Tin Plated Copper Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # T1010
    • Color Yellow
    • Stud Size (Inches) No. 10
    • Wire Size 12 to 10 AWG
    • Material Tin Plated Copper Alloy
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ uninsulated compression ring terminal for 12 to 10 AWG wire.