Burndy YS27LBOX Hylink™ Splice Short Barrel | Graybar Store
Burndy - Hylink™ Splice Short Barrel - YS27LBOX
+ / - Hover over image to Zoom
Other Views

    Hylink™ Splice Short Barrel

    Manufacturer: Burndy
    Manufacturer #: YS27LBOX
    SKU: 88049133
    $11.68
    Checking Pricing
         
    Wire Size:3/0 AWG
    Color Code:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS27LBOX
    • Color Code Orange
    • Finish Tin Plated
    • Wire Size 3/0 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylink™ short barrel copper compression splice for 3/0 AWG wire.
    Burndy's YS-L compression buttsplice is constructed out of high-conductivity wrought iron. The connector is clearly marked with a color code, and a wire size.