Greenlee 7310SB SLUG-BUSTER® Hydraulic Driver Kit, 1/2 to 4 in. Conduit | Graybar Store
Greenlee - SLUG-BUSTER® Hydraulic Driver Kit, 1/2 to 4 in. Conduit - 7310SB
+ / - Hover over image to Zoom
Other Views

    SLUG-BUSTER® Hydraulic Driver Kit, 1/2 to 4 in. Conduit

    Manufacturer: Greenlee
    Manufacturer #: 7310SB
    SKU: 88311880
    $2,624.89
    Checking Pricing
         
    Tool Application:Construction Sites and Maintenance Jobs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 7310SB
    • Tool Application Construction Sites and Maintenance Jobs
    • For Use With Ram and Hand Pump Kits
    Product Overview:
    Hydraulic Driver Kit, Hydraulic, Minimum Conduit/Pipe Size 0.885 Inch, Maximum Conduit/Pipe Size 4.544 Inch, Package Steel Case, Greenlee Brand, Weight 54 Lb
    Kit includes Driver, Hand Pump, Slug-Buster® Punches, Dies and Draw Studs for 1/2 through 2 inch, Standard Punch, Dies and Draw Studs for 2-1/2 through 4 inch Conduit. Adapter, Spacers, Kwik Stepper® Step Bit and Steel Case