Greenlee 881CTE980 Cam Track® Hydraulic Bender, 2-1/2, 3, 3-1/2, 4 in. | Graybar Store
Greenlee - Cam Track® Hydraulic Bender, 2-1/2, 3, 3-1/2, 4 in. - 881CTE980
+ / - Hover over image to Zoom
Other Views

    Cam Track® Hydraulic Bender, 2-1/2, 3, 3-1/2, 4 in.

    Manufacturer: Greenlee
    Manufacturer #: 881CTE980
    SKU: 90089309
    $34,924.80
    Checking Pricing
         
    Power Source:120 (Electric Powered Hydraulic Pump) V AC
    Capacity:2-1/2 to 4.000 (Rigid, EMT & IMC Conduit) in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 881CTE980
    • Capacity 2-1/2 to 4.000 (Rigid, EMT & IMC Conduit) in
    • Materials Reinforced Steel
    Product Overview:
    Cam Track® Hydraulic Bender, Capacity: 2-1/2 to 4.000 (Rigid, EMT & IMC Conduit) in, Material Type: Reinforced Steel (Follow Bar), Power Source: 120 V AC