CRC Industries SL2553 Hydraulic and Jack Oil | Graybar Store
CRC Industries - Hydraulic and Jack Oil - SL2553
+ / - Hover over image to Zoom
Other Views

    Hydraulic and Jack Oil

    Manufacturer: CRC Industries
    Manufacturer #: SL2553
    SKU: 95024545
    $44.33
    Checking Pricing
         
    Color:Amber
    Size:1 gal
    Package Quantity:4 per Case
    Material:Petroleum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # SL2553
    • Color Amber
    • Size 1 gal
    • Application Fluid Drive Units; Hydraulic Systems
    • Type Hydraulic and Jack Oil
    • Flammability Rating 0 (CPSC); 1 (HMIS); 1 (NFPA); Non-Flammable
    • Package Quantity 4 per Case
    • Material Petroleum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sta-Lube® Hydraulic And Jack Oil, Size: 1 gal, Package Quantity: 4 per Case, Amber, Petroleum, Flammability Rating: 0 (CPSC); 1 (HMIS); 1 (NFPA); Non-Flammable