American Polywater HS-32 HydraSol® Gel Remover | Graybar Store
American Polywater - HydraSol® Gel Remover - HS-32
+ / - Hover over image to Zoom
Other Views

    HydraSol® Gel Remover

    Manufacturer: American Polywater
    Manufacturer #: HS-32
    SKU: 88021005
    $28.62
    Checking Pricing
         
    Size:1 Quart Bottle
    Color:White
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # HS-32
    • Color White
    • Size 1 Quart Bottle
    • Application For cleaning the cable gels off buffer tubes, tools, and work surfaces
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HydraSol® 1 quart water-based cleaner for the removal of cable filling greases environmentally safe.
    • Softens removes and suspends filling grease
    • Individual tear resistant towelette foil packs
    • Maximum solvency power on PE/PJ or ETPR greases
    • Rinses off with water base
    • Good for multiple cleanings
    • No chlorinated solvent, CFC, or glycol ether content