American Polywater HS-D72 HydraSol® Gel Remover | Graybar Store
American Polywater - HydraSol® Gel Remover - HS-D72
+ / - Hover over image to Zoom
Other Views

    HydraSol® Gel Remover

    Manufacturer: American Polywater
    Manufacturer #: HS-D72
    SKU: 22082592
    $57.68
    Checking Pricing
         
    Size:Pre-Package Wipes
    Color:White
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # HS-D72
    • Color White
    • Size Pre-Package Wipes
    • Application For cleaning the cable gels off buffer tubes, tools, and work surfaces
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dispenser with 72 10 inch x 12 inch premoistened wipes