Panduit RMH4BL Hybrid Thermal Transfer Ribbon | Graybar Store
Panduit - Hybrid Thermal Transfer Ribbon - RMH4BL
+ / - Hover over image to Zoom
Other Views

    Hybrid Thermal Transfer Ribbon

    Manufacturer: Panduit
    Manufacturer #: RMH4BL
    SKU: 25020687
    $36.35
    Checking Pricing
         
    Color:Black
    Material:Carbon
    Use With:TDP43MY Thermal Transfer Desktop Printer
    Length:240 Feet
    Width (Inches):4.33
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RMH4BL
    • Color Black
    • Length 240 Feet
    • Width (Inches) 4.33
    • Material Carbon
    Product Overview:
    Black hybrid thermal transfer ribbon for use with self-laminating, component, heat shrink or non-laminated labels.
    For use with TDP43MY Thermal Transfer Desktop Printer.