Panduit ZETHL-15 Humidity Sensor | Graybar Store
Panduit - Humidity Sensor - ZETHL-15
+ / - Hover over image to Zoom
Other Views

    Humidity Sensor

    Manufacturer: Panduit
    Manufacturer #: ZETHL-15
    SKU: 25726304
    $105.61
    Checking Pricing
         
    Height (Inches):2.8 in.
    Length:2.8 in.
    Width (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ZETHL-15
    • Type Humidity Sensor
    • Height (Inches) 2.8 in.
    Product Overview:
    SmartZone™ Humidity Sensor, Width (Inches): 1 in, Height (Inches): 2.8 in
    Able to Create a Testable Permanent Link for Cabling That Terminates Above the Drop Ceiling; Allows for ANSI/TIA-568-C Compliant Cabling Design; Bracket Assembly Can be Moved if the Device is Repositioned; Bracket Assembly Can be Moved if the Device is Re