Hubbell Wiring Device - Kellems HBL20403 Hubbellock® Black Phenolic Single Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Hubbellock® Black Phenolic Single Receptacle - HBL20403
+ / - Hover over image to Zoom
Other Views

    Hubbellock® Black Phenolic Single Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL20403
    SKU: 88126112
    $125.05
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:30/20A
    Voltage Rating:600V AC/250V DC
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL20403
    • Amperage 30/20A
    • Grade Industrial
    • Materials Phenolic
    • NEMA Rating Non-NEMA
    Product Overview:
    Hubbellock® black phenolic 30/20A 600VAC/250VDC 3P4W non NEMA single receptacle.