Hubbell Wiring Device - Kellems HBL26419 Hubbellock® 60A 600V 3P4W Non NEMA Locking Plug, Yellow | Graybar Store
Hubbell Wiring Device - Kellems - Hubbellock® 60A 600V 3P4W Non NEMA Locking Plug, Yellow - HBL26419
+ / - Hover over image to Zoom
Other Views

    Hubbellock® 60A 600V 3P4W Non NEMA Locking Plug, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26419
    SKU: 88126457
    $359.08
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:60A
    Voltage Rating:600V
    Plug Configuration:3-Pole, 4-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26419
    • Color Yellow
    • Amperage 60A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating Non-NEMA
    Product Overview:
    Hubbellock® 60A 600V 3P4W non NEMA plug for 0.920 to 1.450 in. dia. cord. Yellow thermoplastic sleeve over steel housing and black phenolic interior.