Hubbell Wiring Device - Kellems HBL21415B Hubbellock® 30A 600VAC/20A 250VDC 3P4W Non NEMA Locking Plug, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbellock® 30A 600VAC/20A 250VDC 3P4W Non NEMA Locking Plug, Black and White - HBL21415B
+ / - Hover over image to Zoom
Other Views

    Hubbellock® 30A 600VAC/20A 250VDC 3P4W Non NEMA Locking Plug, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL21415B
    SKU: 88126148
    $131.47
    Checking Pricing
         
    Amperage:30/20A
    Color:Black/White
    NEMA Rating:Non-NEMA
    Voltage Rating:600V AC/250V DC
    Plug Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL21415B
    • Color Black/White
    • Amperage 30/20A
    • Grade Industrial
    • Materials Nylon/Thermoplastic Polyester
    • NEMA Rating Non-NEMA
    Product Overview:
    Hubbellock® black and white 30A 600VAC/20A 250VDC plug with nylon housing and thermoplastic interior.