Hubbell Wiring Device - Kellems PL1IEBC Hubbell Wiring Internal Elbow Base and Cover,with 1-1/4 Inch Bend Radius | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Wiring Internal Elbow Base and Cover,with 1-1/4 Inch Bend Radius - PL1IEBC
+ / - Hover over image to Zoom
Other Views

    Hubbell Wiring Internal Elbow Base and Cover,with 1-1/4 Inch Bend Radius

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PL1IEBC
    SKU: 99702400
    $4.35
    Checking Pricing
         
    Dimensions (Inches):2.510 Inch Length x 2.510 Inch Width
    Product Includes:Base and Cover
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PL1IEBC
    • Color Office-White
    • Dimensions (Inches) 2.510 Inch Length x 2.510 Inch Width
    • Product Includes Base and Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Off white, internal elbow base and cover 2.510 Inch Length x 2.510 Inch Width x 1.570 Inch Height.m