Hubbell Wiring Device - Kellems PL1FE Hubbell Wiring Flat Elbow Cover with 1-1/4 Inch Bend Radius | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Wiring Flat Elbow Cover with 1-1/4 Inch Bend Radius - PL1FE
+ / - Hover over image to Zoom
Other Views

    Hubbell Wiring Flat Elbow Cover with 1-1/4 Inch Bend Radius

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PL1FE
    SKU: 99702402
    $2.63
    Checking Pricing
         
    Dimensions (Inches):3.190 in. L x 3.190 in. W x 1.110 in. H
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PL1FE
    • Color Office-White
    • Dimensions (Inches) 3.190 in. L x 3.190 in. W x 1.110 in. H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flat elbow cover, off-white 3.190 in. L x 3.190 in. W x 1.110 in. H PVC.