Hubbell Wiring Device - Kellems PL1FEBC Hubbell Wiring Flat Elbow Base and Cover with 1-1/4 Inch Bend Radius | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Wiring Flat Elbow Base and Cover with 1-1/4 Inch Bend Radius - PL1FEBC
+ / - Hover over image to Zoom
Other Views

    Hubbell Wiring Flat Elbow Base and Cover with 1-1/4 Inch Bend Radius

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PL1FEBC
    SKU: 99702399
    $4.35
    Checking Pricing
         
    Dimensions (Inches):3.190 in. L x 3.190 in. W x 1.110 in. H
    Product Includes:Base and Cover
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PL1FEBC
    • Color Office-White
    • Dimensions (Inches) 3.190 in. L x 3.190 in. W x 1.110 in. H
    • Product Includes Base and Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flat elbow base and cover, off-white 3.190 in. L x 3.190 in. W x 1.110 in. H PVC.