Hubbell Wiring Device - Kellems PW1ABC7 Hubbell WallTrak1 Series Adhesive Base and Cover, 7 ft. Length | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell WallTrak1 Series Adhesive Base and Cover, 7 ft. Length - PW1ABC7
+ / - Hover over image to Zoom
Other Views

    Hubbell WallTrak1 Series Adhesive Base and Cover, 7 ft. Length

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PW1ABC7
    SKU: 25119084
    $21.35
    Checking Pricing
         
    Length:7 ft.
    Brand or Series:WallTrak
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PW1ABC7
    • Brand or Series WallTrak
    • Length 7 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    WALLTRAK adhesive latchway base and cover 7 ft length.