Hubbell Wiring Device - Kellems HBL2321SW Hubbell Twist Lock® Watertight Safety Shroud® 20A 250V 2P3W Locking Plug, Black Valox | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® Watertight Safety Shroud® 20A 250V 2P3W Locking Plug, Black Valox - HBL2321SW
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® Watertight Safety Shroud® 20A 250V 2P3W Locking Plug, Black Valox

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2321SW
    SKU: 95024524
    $65.36
    Checking Pricing
         
    NEMA Rating:NEMA L6-20P
    Amperage:20A
    Voltage Rating:250V
    Plug Configuration:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2321SW
    • Color Black/White
    • Amperage 20A
    • Grade Industrial
    • Materials Polybutylene Terephthalate
    • NEMA Rating NEMA L6-20P
    • No. of Poles 3
    Product Overview:
    Twist Lock® Watertight Safety Shroud® black Valox 20A 250V 2P3W NEMA L6 20P plug.