Hubbell Wiring Device - Kellems HBL7765C Hubbell Twist Lock® 50A 600VAC/250VDC 3P4W Non NEMA Replacement Locking Plug, Black | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 50A 600VAC/250VDC 3P4W Non NEMA Replacement Locking Plug, Black - HBL7765C
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 50A 600VAC/250VDC 3P4W Non NEMA Replacement Locking Plug, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7765C
    SKU: 88127665
    $133.28
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:50A
    Voltage Rating:600V AC/250V DC
    Plug Configuration:3-Pole, 4-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7765C
    • Color Black
    • Amperage 50A
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating Non-NEMA
    Product Overview:
    Twist Lock® nylon 50A 600VAC/250VDC 3P4W non NEMA replacement plug for 0.830 to 1.250 in. dia. cord. Thermoplastic polyester interior. For replacement use only.