Hubbell Wiring Device - Kellems CS8464C Hubbell Twist Lock® 50A 480V 2P3W Non NEMA Connector Body, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 50A 480V 2P3W Non NEMA Connector Body, Black and White - CS8464C
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 50A 480V 2P3W Non NEMA Connector Body, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS8464C
    SKU: 88128271
    $140.88
    Checking Pricing
         
    Amperage:50A
    Color:Black/White
    Connector Configurations:2-Pole, 3-Wire
    NEMA Rating:Non-NEMA
    Voltage Rating:480V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS8464C
    • Color Black/White
    • Amperage 50A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Industrial
    • Materials Nylon/Thermoplastic Polyester
    Product Overview:
    Twist Lock® black and white 50A 480V 2P3W connector body. Nylon cover, thermoplastic polyester interior.
    • Housing Assembly Latch Slotted to Fit Standard Flat-Blade Screwdriver Providing Secure Assembly and Fast Disassembly For Wiring
    • Super Tough Nylon Housing Offers Better Impact Qualities
    • Thermoplastic Polyester Interior Provides Heat Resistance and Impact Strength
    • Stainless Steel Shroud Restricts Mismating With the Wrong Device
    • Padlock Capable Shroud Allows Compliance to OSHA Lockout Tagout Regulation 29 CFR 1910.147
    • Three-Piece Thermoplastic Clamp Assembly With Stainless Steel Fast Lead Screws Provides a More Consistent, Durable Grip; Sealed Cable Entry Keeps Out Moisture and Dust
    • Box Terminal With Hex Socket Threaded Slug is Superior Because it Permits High Clamping Pressure on Conductors Without Damaging Strands
    • One-Piece Grounding Contact on 4-Wire Devices Provides a More Reliable Grounding System For a Safer Device
    • 6/6 Nylon Nose and Thermoplastic Polyester Terminal Cover Provide Heat Resistance in Terminal Area and Impact Strength of Nose Piece