Hubbell Wiring Device - Kellems CS8365L Twist Lock® Insulgrip® Plug, 50A 3 Phase 250V, 3P4W, Black | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® Plug, 50A 3 Phase 250V, 3P4W, Black - CS8365L
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® Plug, 50A 3 Phase 250V, 3P4W, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS8365L
    SKU: 25239040
    $109.99
    Checking Pricing
         
    Amperage:50A
    Color:Black
    NEMA Rating:Non-NEMA
    Plug Configuration:3-Pole, 4-Wire
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS8365L
    • Color Black
    • Amperage 50A
    • Grade Industrial
    • Materials Nylon/Thermoplastic Polyester
    • NEMA Rating Non-NEMA
    • Plug Configuration 3-Pole, 4-Wire
    • Series Twist-Lock Insulgrip
    • Voltage Rating 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Twist Lock® black 50A 250VAC 3 phase 3P4W plug with nylon cover and thermoplastic polyester interior.