Hubbell Wiring Device - Kellems CS8265C Hubbell Twist Lock® 50A 250V 2P3W Non NEMA Locking Plug, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 50A 250V 2P3W Non NEMA Locking Plug, Black and White - CS8265C
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 50A 250V 2P3W Non NEMA Locking Plug, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS8265C
    SKU: 88128261
    $114.07
    Checking Pricing
         
    Amperage:50A
    Color:Black/White
    NEMA Rating:Non-NEMA
    Plug Configuration:2-Pole, 3-Wire
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS8265C
    • Color Black/White
    • Amperage 50A
    • Grade Industrial
    • Materials Nylon/Thermoplastic Polyester
    • NEMA Rating Non-NEMA
    Product Overview:
    Twist Lock® black and white 50A 250V 2P3W plug with nylon cover and thermoplastic polyester interior.