Hubbell Wiring Device - Kellems CS6365C Twist Lock® Insulgrip® Plug, 50A 125/250V, 3P4W, Black and White | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® Plug, 50A 125/250V, 3P4W, Black and White - CS6365C
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® Plug, 50A 125/250V, 3P4W, Black and White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS6365C
    SKU: 88128238
    $115.78
    Checking Pricing
         
    Amperage:50A
    Color:Black/White
    NEMA Rating:Non-NEMA
    Plug Configuration:3-Pole, 4-Wire
    Voltage Rating:125/250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS6365C
    • Color Black/White
    • Amperage 50A
    • Grade Industrial
    • Materials Nylon/Thermoplastic Polyester
    Product Overview:
    Twist Lock® black and white 50A 125/250VAC 3P4W plug with nylon cover and thermoplastic polyester interior.