Hubbell Wiring Device - Kellems CS6364L Twist Lock® Insulgrip® Connector Body, 50A 125/250V, 3P4W, Non NEMA, Black | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® Connector Body, 50A 125/250V, 3P4W, Non NEMA, Black - CS6364L
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® Connector Body, 50A 125/250V, 3P4W, Non NEMA, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS6364L
    SKU: 25251079
    $143.37
    Checking Pricing
         
    Amperage:50A
    Color:Black
    Connector Configurations:3-Pole, 4-Wire
    NEMA Rating:Non-NEMA
    Voltage Rating:125/250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS6364L
    • Color Black
    • Amperage 50A
    • Connector Configurations 3-Pole, 4-Wire
    • Grade Industrial
    • Materials Nylon
    • NEMA Rating Non-NEMA
    • Series Twist-Lock Insulgrip
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Twist Lock® black 50A 125/250VAC 3P4W connector body with nylon cover and thermoplastic polyester interior.