Hubbell Wiring Device - Kellems HBL2711BK Hubbell Twist Lock® 30A 3 Phase 125/250V 3P4W Locking Plug, Black | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 30A 3 Phase 125/250V 3P4W Locking Plug, Black - HBL2711BK
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 30A 3 Phase 125/250V 3P4W Locking Plug, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2711BK
    SKU: 25087299
    $50.19
    Checking Pricing
         
    NEMA Rating:NEMA L14-30P
    Amperage:30A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 4-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2711BK
    • Color Black
    • Amperage 30A
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L14-30P
    Product Overview:
    Twist Lock® Insulgrip® black nylon 30A 125/250V 3P4W NEMA L14 30P plug.