Hubbell Wiring Device - Kellems HBL2813BK Hubbell Twist Lock® 30A 3 Phase 120/208V 4P5W Locking Connector Body, Black | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 30A 3 Phase 120/208V 4P5W Locking Connector Body, Black - HBL2813BK
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 30A 3 Phase 120/208V 4P5W Locking Connector Body, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2813BK
    SKU: 25088774
    $102.32
    Checking Pricing
         
    NEMA Rating:NEMA L21-30R
    Amperage:30A
    Voltage Rating:120/208V
    Connector Configurations:4-Pole, 5-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2813BK
    • Color Black
    • Amperage 30A
    • Connector Configurations 4-Pole, 5-Wire
    • Grade Industrial
    • Materials Nylon
    Product Overview:
    Twist Lock® Insulgrip® black nylon 30A 120/208V 3 phase 4P5W NEMA L21 30R connector body for 0.350 to 1.150 in. dia. cord.