Hubbell Wiring Device - Kellems HBL2623BK Hubbell Twist Lock® 30A 250V 2P3W Locking Connector Body, Black | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 30A 250V 2P3W Locking Connector Body, Black - HBL2623BK
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 30A 250V 2P3W Locking Connector Body, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2623BK
    SKU: 25139950
    $74.46
    Checking Pricing
         
    NEMA Rating:NEMA L6-30C
    Amperage:30A
    Voltage Rating:250V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2623BK
    • Color Black
    • Amperage 30A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Industrial Specification
    Product Overview:
    Twist Lock® Insulgrip® black 30A 250V 2P3W NEMA L6 30C nylon connector body.