Hubbell Wiring Device - Kellems HBL2613BK Hubbell Twist Lock® 30A 125V 2P3W Locking Connector Body, Black | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell Twist Lock® 30A 125V 2P3W Locking Connector Body, Black - HBL2613BK
+ / - Hover over image to Zoom
Other Views

    Hubbell Twist Lock® 30A 125V 2P3W Locking Connector Body, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2613BK
    SKU: 25087298
    $74.04
    Checking Pricing
         
    NEMA Rating:NEMA L5-30R
    Amperage:30A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2613BK
    • Color Black
    • Amperage 30A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Industrial
    • Materials Nylon
    Product Overview:
    Twist Lock® Insulgrip® black nylon 30A 125V 2P3W NEMA L5 30R connector body for 0.360 to 0.930 in. dia. cord.